Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Synthetic adhesive lubricant Strong

Synthetic adhesive lubricant strong NSF 921 TUNAP
921-ADHESIVE-LUBRICANT-STRNG-400ML-12PCS

Art.-no. GT00102111

EAN 4002325992134

Individual price display after login
Synthetic adhesive lubricant Strong

Art.-no. GT00102111

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Innovative, extremely adhesive synthetic lubricant from the TUNAP Human Technology® series for use in the lower vehicle area. Excellent spray water and salt water resistance and high pressure and temperature resistance.
  • Outstanding resistance to spray water and salt water

  • Solvent-free, resulting in an extremely short flash-off time

  • Excellent resistance to pressure and temperatures

  • Extremely good adhesion to all surfaces

  • Excellent transparent corrosion protection

  • Excellent creep effect after spraying

  • Excellent damping properties
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Eliminates knocking and creaking noises in the lower part of the vehicle

  • For permanent lubrication of handbrake cables, rods and door-catching mechanisms

  • Corrosion protection for brake and fuel lines
Instructions

Refer to Product Information MP 921 before application. Shake can vigorously before use. Spray onto the pre-cleaned surface and allow to dry off. For optimum corrosion protection, repeat the treatment.

Chemical basis

Mineral oil with polybutene

Lubricant system

Oil

Colour

Light brown

Smell/fragrance

Mild

Density

0.871 g/cm³

Density conditions

at 20°C, DIN 51757

VOC concentration (CH)

53.67 %

Min. flashing point

-80 °C

Silicone-free

No

Acid-free

Yes

Contents

400 ml

Weight of content

259 g

Container

Aerosol can

Shelf life from production

24

Conditions to maintain shelf life from production

in sealed original containers, not below 5°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information