Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Synthetic oil Fluid

Synthetic oil Fluid 902 TUNAP
902-SYNTHETIC-OIL-FLUID-NEW-400ML-12PCS

Art.-no. GT00101544

EAN 4002325990239

Individual price display after login
Synthetic oil Fluid

Art.-no. GT00101544

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Innovative, active synthetic oil for long-term lubrication. Suitable for all moving metallic parts. Also ideal for precision engineering and precision parts - no resin deposits or adhesion.
  • Very good corrosion and wear protection

  • Solvent-free, resulting in a very short flash-off time

  • Very good creep effect

  • Thermally stable from -40°C to +200°C

  • No resin or adhesive effect

  • Compatible with most sealing materials
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Applications where grease is not suitable or desired

  • Particularly suitable for precision engineering and precision parts, for example, in the electronics sector

  • Ideal for making tie rods, joints and locking cylinders move smoothly

  • Health risk is drastically reduced thanks to the use of Human Technology®

  • The product is therefore ideal for use in vehicle interiors
Instructions

Refer to the product information before use. Shake can vigorously before use. Pre-clean the surfaces to be treated if necessary. Spray an even coating from a distance of approx. 20 cm and leave the product to dry off briefly. Repeat the treatment if necessary.

Chemical basis

Polyolefin

Oil basis

PAO-Polyalphaolefin

Colour

Colourless

Smell/fragrance

Mild

Density

0.828 g/cm³

Density conditions

at 20°C, DIN 51757

Min. flashing point of active ingredient

150 °C

Min. flashing point

-80 °C

Kinematic oil basis viscosity

17.8 cSt

Contents

400 ml

Container

Aerosol can

Weight of content

254 g

Shelf life from production

24

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information