Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

System case 4.4.1 transparent

SYSCASE-4.4.1-DM-BOX-16PCS-KK37

Art.-no. 096372 037

EAN 4058794062427

Individual price display after login
System case 4.4.1 transparent

Art.-no. 096372 037

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Fitted with system boxes. The ideal organising tool for the orderly storage of small parts

Compatible and flexible thanks to grid dimensions


Possible to use case and contents in the system components ORSY1 shelving system, ORSY BULL system boxes, TOOLsystem workshop trolley, and the vehicle interior equipment



Combining multiple cases


Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely



With a number of functional elements


  • Simple opening and closing with closures with recessed handles

  • Label section for adhesive or inserted labels


Very comfortable


  • Large handle design

  • Integrated soft elements and wide swivel radius to take the pressure off hands and wrist

  • Handle with up to 60 kg capacity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

KK37

Width

380 mm

Height

87 mm

Depth

270 mm

Product weight (per item)

2.000 kg

Material

ABS/PC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information