System housing for drawer 8.6/574x603mm
HSNGDRWR-8.6-H405-MECHLOK-RAL7016
Art.-no. 5583100000
EAN 4065746690584
Register now and access more than 60,000 products
Datasheets(X)
System dimensions | 8.6 |
Height | 405 mm |
Lock type | Cylinder lock |
Colour of housing | Anthracite grey RAL 7016 |
Width | 574 mm |
Depth | 603 mm |