System plate with belt connection
System plate for safety belt
SYSPLT-BELT-SYSTEMCASE-2021
Art.-no. 096380 742
EAN 4065746404754
Register now and access more than 60,000 products
Easy installation of the device in the vehicle
- The seat belt is used for securing
- Can be used on the rear seats and the passenger seat
Safe storage
- Cases can be easily stacked on top of one another (max. 4x height 1)
- Both case dimensions can be secured
Max. load: 25 kg
Datasheets(X)
Type description | SPMGA1 |
Width | 405 mm |
Height | 120 mm |
Length | 570 mm |
Product weight (per item) | 4.280 kg |
Material | Steel / plastic |
Colour | Black |