Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

System workbench 2000 mm with 2 height-adjustable workbench feet

System workbench 2000 mm with 2 feet
WRKBNCH-ADJ-2LEG-2000-RAL7016

Art.-no. 5583227002

EAN 4065746480918

Individual price display after login
System workbench 2000 mm with 2 height-adjustable workbench feet

Art.-no. 5583227002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Modular system workbench with a wide range of applications for daily use
  • Even load capacity up to 400 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Height-adjustable workbench feet made of section tube 60x30 mm with a continuous adjustment range from 825 to 1050 mm offer optimally adaptable working heights

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x working height min./max.

2000 x 750 x 865-1090 mm

Material of worktop

Multiplex beech

Surface of the worktop

Transparent lacquered

Worktop thickness

40 mm

Adjustable in height

Yes

Colour of housing

Anthracite grey RAL 7016

Max. load capacity

400 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Joint plate for system workbench foot

KNOT-PLATE-WRKBNCH-RAL7016

Additional stiffening of the workbench foot on system workbenches under heavy load and during heavy work
x 1 pcs
Tray shelf

TRYSHLF-FULL-2000-WRKBNCH-RAL7016

Ideal as an additional storage option beneath the work surface
x 1 pcs
Tray shelf

TRYSHLF-HALF-2000-WRKBNCH-RAL7016

Ideal as an additional storage option beneath the work surface
x 1 pcs
Tray shelf For system storage boxes

TRYS-SLB-2000-WRKBNCH-EMPTY-R7016

As an additional storage option for small parts in W-SLB storage boxes beneath the work surface
x 1 pcs
Tray shelf For system storage boxes

TRY-SLB-2000-WRKBNCH-8XSZ1-2XSZ2-R7016

As an additional storage option for small parts in W-SLB storage boxes beneath the work surface
x 1 pcs
Worktop closure for system workbenches and system cabinet workbenches

WRKTPUPSTAND-WRKBNCH-MPX-BACK-2000MM

x 1 pcs
Worktop closure for system workbenches and system cabinet workbenches

WRKTPUPSTAND-WRKBNCH-MPX-SIDE-FED-12MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information