T-screw-in connector
T-screw-in joint
SCRINJNT-T-(A2K)-M16X1,5-12MM
Art.-no. 0884061216
EAN 4011231813310
Register now and access more than 60,000 products
Surface A2K
Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8–12 µ
Datasheets(X)
Suitable for pipe diameter | 12 mm |
Connection thread (M) | M16 x 1.5 |
Max. operating pressure | 20 bar |
Connection type | Plug-in |
Material | Steel |
Surface | Zinc plated |