T-shaped BRK connector with three threads
CON-BRK-(T-FORM)-3THR-M16X1,5
Art.-no. 0885337000
EAN 4062856139415
Register now and access more than 60,000 products
Datasheets(X)
Outer diameter of pipe (T) | 0 mm |
Type description (S) | 623 7863 |
Connection thread (D/D1) | M16 x 1.5 |
Length (L) | 61 mm |
Material | Brass |