Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

TX bit EUROFAST

Bit TX M6 thread EUROFAST
BIT-(OND-EFX-BIT-TX25M6)-EUROFIX-TX25/M6

Art.-no. 0838200001

EAN 4048539895748

Individual price display after login
TX bit EUROFAST

Art.-no. 0838200001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

TX M6 thread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX25

Drive

M6

Drive type

Metric thread

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information