Tapping screw with flange head
Steel zinc plated black pan head TX
SCR-PANHD-TX25-(A2S)-VW-4,8X16
Art.-no. 0501101613
EAN 4045989283484
Register now and access more than 60,000 products
Datasheets(X)
Particularly suited for fastening plastic materials, for example, dashboards, interior cladding, spoilers, etc.
![]() | |
Surface | Zinc plated black |
RoHS-compliant | No |
Head type | Flat head |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 15 mm |
Head height (k1) | 3.5 mm |
Drive type | Internal TX |
Internal drive | TX25 |
