Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Tensioning strap Hook-and-loop fastener

Hook a loop fast. tape f clamp. strap hold. 100x50
STRP-HOKLPTAPE-BLACK-12MM

Art.-no. 0877100103

EAN 4046777681345

Individual price display after login
Tensioning strap Hook-and-loop fastener

Art.-no. 0877100103

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Hook-and-loop fastener mounting strap for plastic label holders

Universal hook-and-loop fastener mounting strap for attaching an identification label holder to various pipes.


The hook-and-loop fastener strap is easy to detach and reuse.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mounting of identification labels for the marking of heating, ventilation and air conditioning pipes.

Material

Textile

Length of roll

25 m

Width

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information