Terminal block without wire guard
LUSTTRML-VDE-BLACK-25SMM
Art.-no. 0556200120
EAN 4045989377916
Register now and access more than 60,000 products
- Easy to disconnect (twist and pull)
- Improved terminal shape for easy conductor entry
- High torque capacity
- Maximum flexibility
EN 60998-1:2004, EN 60998-2-1:2004
Datasheets(X)
Min./max. wire cross section | 10-25 mm² |
Nominal current | 101 A |
Nominal voltage | 750 V |
Flame-retardant | 850°C |
Number of electrical poles | 12 PCS |
Colour | Black |
Material | PP - Polypropylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!