Terrace profile
Terrace profile
TERRACPRFL-ALU-BLACK-4000X54X41MM
Art.-no. 090777783
EAN 4062856142996
Register now and access more than 60,000 products
- Suitable for universal use for direct, visible mounting systems, as well as for indirect, invisible mounting systems
- The special design of the profiles reduces the risk of fastening screws shearing off as a result of the decking boards moving when they shrink or swell
- Simple, time-saving mounting
- Resistant to weathering, UV exposure, insects and rot
- 12-mm water drain hole every 50 cm
- Supports the structural wood protection
- Low tare weight
For example, with an axis distance of 500 mm between the profiles and a length of 700 mm, the profiles can be loaded with 5 kN/m² (specifying the max. clamping width at which the deflection of the profile does not exceed L/3 percent).
When screwing on to the Würth stilt supports, the bracket is only intended to be used to secure the position. One screw per leg will therefore also suffice. To reduce vibration, we recommend offsetting the adjustable legs for every second substructure profile by L/1/2.
Datasheets(X)
Possible max. payload/load bearing capacity of the
profile up to 5 kN/m² (payloads in accordance with DIN EN 1991-1;
roof terraces = 4 kN/m²; terraces in public spaces = 5 kN/m²).
For example, with a centre-to-centre distance of 500 mm between the profiles and a length of 700 mm, the profiles can be loaded with 5 kN/m²(specifying the max. clamping width at which the deflection of the profile does not exceed L/3 percent).
Observe the load capacity of the substructure.
Material | Aluminium / aluminium |
Length | 4000 mm |
Width | 54.5 mm |
Height | 41.3 mm |
Colour | Black |
Product weight (per item) | 3.572 kg |