Test cylinder For R134a & R1234yf refrigerants
Test cylinder, refrigerant R134a/R1234yf
TESTCYL-(F.REFRIG-R134A/R1234YF)
Art.-no. W067200002
EAN 4052703614547
Register now and access more than 60,000 products
Test cylinder for visual inspection of the refrigerant
- Easy connection to the vehicle air-conditioning unit
- Use without an air-conditioning service unit
- Easy way to check the quality of the refrigerant
Additional function: Check the system working pressure
The pressure gauge fitted can also be used to check the pressures in the air-conditioning unit.
Scope of delivery:
- Test cylinder with manometer
- 2 service hoses (HP and LP)
- 2 quick-action couplings R134a (HP and LP)
- 2 quick-action couplings R1234yf (HP and LP)
- 1 connection hose for accessories
- Operating instructions
- Case
Datasheets(X)
Vehicle air-conditioning units
Length | 320 mm |
Width | 125 mm |
Height | 370 mm |
Product weight (per item) | 3090.000 g |