Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Thermal reveal bead with membrane

THERMRVLBEAD-MSH-MEMBR-EX-140X25-L2,6M

Art.-no. 0519260192

EAN 4050641000972

Individual price display after login
Thermal reveal bead with membrane

Art.-no. 0519260192

Individual price display after login
Quantity
PU
x 60 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

High-quality, two-part PVC thermal reveal beads with integrated membrane allow greater movement absorption and therefore significantly improve visual appearance
  • Tested sealing properties over 600 Pa, BG1 in accordance with DIN 18542, is vapour-permeable on the outside and certified as resistant to driving rain, while the inside is airtight and vapour retardant

  • The high movement absorption was confirmed by ift-Rosenheim component testing, as documented in test report no. 10-000417-PR05 from ift-Rosenheim

  • Red for interior airtight and vapour-blocking applications and green for exterior vapour-permeable applications

  • The specially perforated plaster-in brackets ensure optimum anchoring, while two smoothing edges ensure fast and reliable processing of the render beads

  • Quick and safe masking is made possible by foldable protective tabs with integrated adhesive tape, which simplify the application of PE masking films
Notice

This information is intended to advise you to the best of our knowledge, based on our tests and experience. However, due to the large number of applications and the storage and handling conditions that lie outside the scope of our influence, we assume no liability for the application results in individual cases. This also applies to the use of the non-binding technical and commercial customer service provided by us. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Areas of application


Provides a clean, crisp edge between window or door elements and the interior or exterior façade. Suitable for all conventional plaster systems. Ideal for renovation work.



Function


The innovative membrane significantly enhances movement absorption, significantly improving visual appearance.

Instructions

Installation instructions


  • Clean the surfaces to remove oil, grease and loose particles

  • Cut thermal reveal bead to the correct dimensions

  • Cut the corner joints to mitre and stick them together using sealant (DBK Plus)

  • Remove the masking film and adhere the thermal reveal bead over the entire surface. Stick mitre joints together using sealant (DBK Plus)

  • Do not use at ambient or surface temperatures below +5 °C

Material of profile

PVC

Width

25 mm

Length

2.6 m

Material of mesh

Fibre glass

Fabric type

ETICS fabric

Building material class

B1 - Of low flammability

Ultraviolet resistance

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mitre snips for straight and 45° cuts

BVLSHRS-L220MM

x 1 pcs
Adhesive for EPDM sealing tapes DBK PLUS

ADH-ROOFSHT-EPDM-290ML

Sealing tape adhesive for secure and permanent bonding of window and EPDM sealing tapes indoors and outdoors.
Adhesive for EPDM sealing tapes DBK PLUS

ADH-ROOFSHT-EPDM-600ML

Sealing tape adhesive for secure and permanent bonding of window and EPDM sealing tapes indoors and outdoors.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information