Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Thread sealant paste Original

THRSEALPAST-LOCHERPASTE-250G

Art.-no. 0892757

EAN 4050641694690

Individual price display after login
Thread sealant paste Original

Art.-no. 0892757

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Non-hardening jointing compound for metal threaded connections on domestic installations, gas and drinking water supply systems and heating systems.
  • Non-hardening: screwed thread connections can be loosened later with a standard tool, with no need for heating

  • Does not damage PE and PVC pipes (stress corrosion cracking)

  • Silicone-free

  • Water hazard class 0 (self-classification)

  • Stable oxidation behaviour in accordance with DIN 51808 with 7.7 bar pure oxygen at 50°C after 100 hours (pressure drop 0.1 to 0.2 bar)

  • Compatible with foaming leak detectors

  • Does not cause corrosion in accordance with EN-ISO 2160: on Al, Cu and Zn alloys, steel and zinc

  • Resistant to gases and gas condensates


Not suitable for liquefied gases

Notice

This information is only a recommendation based on our experience. We assume no liability for application results in individual cases, however, due to the wide range of applications and of storage and application conditions that lie outside the scope of our influence. We always recommend that you conduct your own tests. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Usability for technical gases (= industrial gases):


Unrestricted resistance to:


  • Hydrogen, nitrogen, carbon monoxide, carbon dioxide, water vapour, noble gases (water gas, generator gas, air gas, synthesis gas etc.)

  • Diluted and gaseous ammonia

  • Hydrocarbon gases: methane, acetylene, ethylene (town gas, lighting gas etc.)

Container

Tube

Weight of content

250 g

Approval mark

DVGW

Min./max. temperature resistance

-40 to 130 °C

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information