Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Threaded fitting DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated

DIN 976 steel 8.8 zinc plated shape A
THRPCE-DIN976-A-8.8-(A2K)-M8X160

Art.-no. 0959008160

EAN 4053478356847

Individual price display after login
Threaded fitting DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated

Art.-no. 0959008160

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

160 mm

Standards

DIN 976-1

Material

Steel

Property class

8.8

Surface

Zinc plated

Form

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information