Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Three-chamber light 24 V

LGHT-3CHAM-LED-ROUND-HAMBURG-24V

Art.-no. 081246 269

EAN 4050642970779

Individual price display after login
Three-chamber light 24 V

Art.-no. 081246 269

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Universal, LED

Hamburger light

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Round

Number of chambers

3 PCS

Mounting

Left, Right

Nominal voltage

24 V/DC

Cable connection

With cable

Cable length

0.5 m

Functions

Turn signal, brake, tail lamp

Diameter

140 mm

Approval mark

ADR, ECE

Height

80 mm

Depth

80 mm

IP protection class

IP 54

Lamp type

LED

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information