Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Three-way BRK connector with bulkhead fitting

BRK connector 3-way with bulkhead fitting
CON-BRK-3WAY-BULKHDCON-M16-M16

Art.-no. 0885331805

EAN 4046777434958

Individual price display after login
Three-way BRK connector with bulkhead fitting

Art.-no. 0885331805

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Brass screw connection system for compressed air braking systems in commercial vehicles.


  • Plug-in

  • Not removable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plastic pipes in accordance with:


  • ISO 7628

  • DIN 74324

  • DIN 73378

  • SAE J844

  • NFR 12-632

Connection thread (D/D1)

M16 x 1.5

Connection thread 2 (D2)

FT M16 x 1.5

Length (L)

21 mm

Material

Brass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information