Three-way P5 quick-action plug connector
P5 quick-action plug connection, 3-way
QCKPLGCON-P5-(3-WAY)-M16
Register now and access more than 60,000 products
Brass screw connection system for compressed air braking systems in commercial vehicles.
- Plug-in
- Cannot be released
For plastic pipes in accordance with:
- ISO 7628
- DIN 74324
- DIN 73378
- SAE J844
- NFR 12-632
![]() | |
Type description (S) | P5 |
Connection thread | M16 x 1.5 |
Material | Brass |
Min./max. temperature conditions | -40 to 100 °C |
Datasheets (0)
Certificates/ Documents (0)