Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Tile adhesive PLUS CERAfix® 403 C2 TE S1Flex/XL

Tile adhesive Plus CERAfix 403 C2 TE S1 Flex XL
ADH-TLE-(CERAFIX-403PLUS)-25KG

Art.-no. 5875100404

EAN 4056807238753

Individual price display after login
Tile adhesive PLUS CERAfix® 403 C2 TE S1Flex/XL

Art.-no. 5875100404

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Extremely stable and flexible system tile adhesive in plastic bag for floors and walls in accordance with EN 12004 and 12002, C2 TE S1 for indoor and outdoor applications. Up to 35 % higher cutting speed.

Very high degree of flexibility


Fulfils the requirement criteria of the information leaflet for flexible mortar



Very versatile


Suitable for thin bed and medium bed mortars



Quality-tested in accordance with Euro standards


  • Fulfils and exceeds class C2 in accordance with EN 12004

  • Fulfils class S1 for pliable tile adhesive


Excellent stability and high degree of initial adhesion


  • Prevents wall covering tiles from slipping.

  • Heavy and large tiles can be securely bonded.


Long adhesive drying and processing times


Corrections can be made long after tiles are laid



Very smooth and easy application


  • Very low force required when fitting

  • Higher daily output


Resistant to thawing/freezing alternations


  • Suitable for indoor and outdoor use

  • Can be used in wet rooms and swimming pools exposed to high stresses


Suitable for underfloor heating



Material consumption:


  • Approx. 1.6 kg /m² using a 6 mm notched trowel

  • Approx. 2.1 kg/m² using a 8 mm notched trowel

  • Approx. 2.6 kg/m² using a 10 mm notched trowel


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

When laying tiles and panels on surfaces subject to high loads and high water loads, a suitable CERAfix system seal must be chosen according to the water effects.


When laying natural and artificial stone, the product-specific properties of the covering materials (tendency to discolour, curling etc.) and the laying recommendations of the manufacturers must be observed. We recommend carrying out a trial adhesion!


When laying large-format tiles, mortar should be applied to the backs of tiles in a scratch coat or using the buttering/floating method used to improve adhesion.


Laying substrates must be prepared and primed in accordance with their requirements. When laying on calcium sulphate-bonded substrates, primer/mortar combinations in accordance with DIN 18157-1 or ZDB information sheet apply.


Do not add water or fresh mortar to set thin-bed mortar to make it workable again, as this could lead to an insufficient strength increase!


CERAfix 403 Plus is a hydraulically curing mortar that must be protected against the effects of water and frost until fully cured, which could take several days in unfavourable weather conditions!


Contact between the cement-based tile mortar and the magnesite screed causes destruction of the magnesite screed by "magnesia expansion" chemical reaction. Backwards moisture load from the substrate must be prevented using appropriate means. Magnesite substrates must be mechanically roughened and primed with CERAfix 103 epoxy resin. Spread plenty of fresh TEGAfix 430 quartz sand over the fresh epoxy resin layer.


After the specified reaction time of approx. 12-16 hours, carry out laying work.


Protect surfaces that do not require treatment against exposure to CERAfix 403 Plus!


Currently applicable regulations must be observed! For example: DIN 18157/DIN 18352/DIN 18560/DIN 18202/DIN 18534/EN 13813/DIN 1055.

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the highest level of environmental and health claims.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

CERAfix 403 Plus is a C2 TE S1 system tile adhesive for laying large-format stoneware panels, earthenware, stoneware and ceramic coverings. CERAfix 403 Plus is used as a thin-bed mortar for stoneware, earthenware, ceramics with low water absorption ≤ 0.5 % (stoneware), clinker brick, mosaic and non-staining, non-translucent natural stone materials. Due to its flexibility, CERAfix 403 Plus is suitable for laying large-format tiles and panels. CERAfix 403 Plus is suitable for secure laying on all substrates in accordance with DIN 18157, Part 1, e.g. concrete, autoclaved aerated concrete, plaster, cement- and calcium sulphate screed/hot screeds, masonry, gypsum plasterboard etc. as well as on old, firmly adhering tiled surfaces after appropriate priming.


The adhesive mortar is suitable for lightweight panels, e.g. extruded polystyrene (tile bearing elements) and for laying tiles on all CERAfix system seals e.g. humid rooms, public showers, swimming pools surrounds etc.


Very low emissions GEV-EMICODE, which usually means a positive evaluation within the framework of building certification systems according to DGNB, LEED, BREEAM, HQE.


Highest quality level 4, line 8 according to DGNB criterion "ENV 1.2 risks to the local environment".

Instructions
  • Mixing ratio: 9.25-11.0 l of water for 25 kg of dry powder

  • Mix tile adhesive PLUS CERAfix 403, ensuring that the mixture is free of lumps and stir again after a brief maturing time of approx. 3 minutes. Apply material to the primed surface with a suitable toothed trowel. The surface must be solid, load-bearing, clean, dry and free from separating substances. Prime absorbent surfaces with CERAfix 101.

Weight of content

25 kg

Container

Plastic sack

Chemical basis

Cement, polymer modified additives

Standards

EN 12004

Building material class

A1, fl - Non-flammable

Colour

Cement grey

Min./max. processing temperature

5 to 25 °C

Processing time

2 h

Application conditions

at 23°C and 50% relative humidity

Application quantity in weight/area/conditions

1.6 kg/m² / for 6-mm toothing

May be walked on after max.

12 h

May be walked on in following conditions

at 23°C and 50% relative humidity

Groutable after

12 h

Grouting condition

at 23°C and 50% relative humidity

Full load capacity/conditions

7 d / at 23°C and 50% relative humidity

Shelf life from production/conditions

12 Month / cool and dry storage area

Sustainability

Pollutants / Emissions

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Tile dispersion primer CERAfix® 101

PRIM-(CERAFIX-101)-10LTR

Solvent-free, ready-to-use, dispersion-based universal primer for indoor and outdoor use
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information