Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Tile dispersion primer CERAfix® 101

Tile dispersion primer CERAfix 101
PRIM-(CERAFIX-101)-10LTR

Art.-no. 5875100101

EAN 4047376963245

Individual price display after login
Tile dispersion primer CERAfix® 101

Art.-no. 5875100101

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Solvent-free, ready-to-use, dispersion-based universal primer for indoor and outdoor use

Reduces substrate absorbency


  • For priming low-absorbent and highly absorbent substrates

  • Protects subsequent fillers or thin-bed mortars against excessively rapid drying


Good adhesive bond


Increases the adhesive strength of fillers and thin-bed mortars



Deep action


Effectively binds fine dust



Ready to use


  • Can be used directly from the container

  • No mixing required

  • Fast application

  • Fast-drying


Dyed blue


Treated surfaces can be recognised quickly and easily



Low-odour



Solvent-free



Our products featuring the EMICODE label are low in emissions/harmful substances. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes


Suitable substrates


  • Cement screeds (CT)

  • Calcium sulphate screeds (CA, CAF)

  • Magnesia screeds (MA)

  • Concrete

  • Dry screeds

  • Cavity floors

  • Floor levelling compounds

  • Tile bearing elements

  • Gypsum boards

  • Gypsum fibreboards

  • Cement and fibre cement cladding

  • Cement-based plasters, gypsum plaster, lime cement plaster, lightweight plaster


Fire behaviour classified in accordance with DIN EN ISO 13501-1: E

Proof of Performance

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

CERAfix 101 must be dry before the next coat is applied. Cover surfaces not to be treated (e.g. windows and doors) prior to application. Surface must not be sticky when further work is carried out! Do not work 'wet on wet'. Protect from frost.



Recognised technical regulations apply along with current standards and ZDB information leaflets.

Application area

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

CERAfix 101 is used to prime absorbent and slightly sandy substrates made from cement and gypsum materials, concrete, plaster, masonry etc. CERAfix 101 improves adhesion, bonds builder's dust and has a solidifying effect on the substrate. Reliable at reducing substrate absorbency, thereby preventing the rapid extraction of water from fillers and tile adhesives. CERAfix 101 is used as a primer system for CERAfix seals, filler and compensating compounds and for tile adhesives in indoor and outdoor applications.


When using on calcium sulphate screeds (CA, CAF), please apply a second primer coat using CF 104.

Instructions

The substrate must be firm, load-bearing, clean, dry and free from separating substances and continuous cracks. The material is applied with a brush or a fine-pore foam roller. Material consumption: approx. 100-200 g/m2. Oversaturation of the substrate or puddling must be avoided. Allow CERAfix 101 to dry fully before carrying out further work. When CERAfix 101 is applied by spraying, roll or brush it again when freshly laid. Allow CERAfix 101 to dry fully before proceeding with additional steps.



Substrate:


The substrate must be firm, load-bearing, clean, dry and free from separating substances. Separating materials or layers such as layers of sinter, dust, oil, abraded rubber, paints etc. must be removed with suitable measures such as blasting, milling, sanding, vacuuming and/or degreasing. The surface must have sufficient load-bearing capacity for the active loads - refer to DIN 1055. The requirements regarding surface tensile strength are determined by the intended purpose. Observe the prescribed residual moisture levels for subsequent coverings. At the same time, ensure that the permitted residual moisture content is observed in accordance with the latest technical leaflets. The CM measurement must be conducted in accordance with the current work instruction "Interface coordination for heated floor constructions". Subsequent moisture ingress must be prevented. The air, material and substrate temperature must be at least +5 °C during application and for one week thereafter.

Colour

Light blue (bright blue)

Weight of content

10 kg

Contents

10 l

Density

1 g/cm³

Viscosity/consistency

Liquid

Can be covered after max.

3 h

May be walked on after min./max.

60-90 min

May be walked on in following conditions

at 20°C and 65% relative humidity

Drying time

3 h

Conditions for drying time

at 23°C and 50% relative humidity

May be walked on after max.

90 min

Min./max. processing temperature

5 to 30 °C

Solvent-free

Yes

Min/max. application quantity in weight/area

100-200 g/m²

Min. application quantity in weight/area

100 g/m²

Max. application quantity in weight/area

200 g/m²

Application quantity conditions

depending on the absorbency of the surface

Shelf life from production

15 Month

Conditions to maintain shelf life from production

storage in a dry place protected from light, 5°C to 40°C

Sustainability

Pollutants / Emissions

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
HDPE fold masker

COVFLM-ADHSTR-55CMX33M

Statically charged, pre-folded masking film with a crepe masking tape for temporary protection in indoor areas for up to 2 days
HDPE fold masker

COVFLM-ADHSTR-140CMX33M

Statically charged, pre-folded masking film with a crepe masking tape for temporary protection in indoor areas for up to 2 days
HDPE fold masker

COVFLM-ADHSTR-266CMX20M

Statically charged, pre-folded masking film with a crepe masking tape for temporary protection in indoor areas for up to 2 days
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
2-C slurry-type seal coating CERAfix® 301

SEALCOAT-2K-(CERAFIX-301)-21KG

Flexible crack-bridging, mineral two-component sealing slurry for indoor and outdoor use
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 3
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 5
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 3
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information