Timber screw Washer head timber screw
Steel zinc plated partial thread washer head TX
SCR-SK-HO-TX40-(A3K)-8X400/100


Register now and access more than 60,000 products
TX drive
- No wobbling, optimal centring and longer service life
Washer head
- Higher head pull-through resistance.
- Improved tightening of joints, even in deformed wood
Coarse thread
- Faster screwing than with single-start thread, delivers time savings of up to 20 %
Surface
- Zinc-plated, blue passivated
- Increased layer thickness from dia. 4.5 mm, min. 8 µm (A3K)
- Chromium(VI)-free
Patented threaded tip included
- Faster screwing
- Minimised splitting
- Lower torque when screwing in
- No pre-drilling required
Friction part
- The milling shank section, or friction part, releases the shank, reducing the screw-in torque and ensuring faster and more energy-efficient screwing (4 x 40 mm without screw connection).
Construction product approval
- Verified, consistent quality, statically calculable
Nominal diameter (d) | 8 mm |
Length (l) | 400 mm |
Thread length (lg) | 100 mm |
Head type | Round washer head |
Head diameter (dh) | 20 mm |
Head height (k) | 3.5 mm |
Internal drive | TX40 |
Core diameter | 5.30 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)