Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Tinsmiths' silicone neutral

SILSEAL-NEUT-PLUMR-ANTHRACITGREY-310ML

Art.-no. 0892310003

EAN 4045989460717

Individual price display after login
Tinsmiths' silicone neutral

Art.-no. 0892310003

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Special silicone sealing compound for roofers and tinsmiths. Suitable for use in solar construction.

Good material compatibility


Outstanding adhesion to virtually all materials used in roofing, e.g. metals such as aluminium, copper, zinc-plated sheet metal, steel, hard PVC, polyester and Plexiglas as well as concrete, stone, tarred board, bituminous membranes, wood etc.



One product for the entire roof


One product for a wide range of tinsmith and roofer applications



Suitable for solar construction and solar glazing


Temperature application range -50 °C to +150 °C

This information is only a recommendation based on our experiences.


Preliminary testing required.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

310 ml

Chemical basis

Neutral crosslinked silicones, oxime-based

Fungicidal properties

Yes

Colour

Anthracite grey RAL 7016

Min. skin-formation time

10 min

Ultraviolet resistance

Yes

Continuous motion absorption

25 %

Density

1.00 g/cm³

Smell/fragrance

Characteristic

Min./max. skin-formation time /conditions

10-13 min / at 23°C and 50% relative humidity

Full curing speed/conditions

3 mm/d / 23°C and 50% relative humidity

Shelf life from production

12 Month

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 150 °C

Coating compatibility

No

Recoatable/Can be painted over

No

Shore A hardness

20

Min. breaking elongation

500 %

Breaking elongation conditions

for 2-mm film

Building material class

E - Normally inflammable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information