Tinsmiths' silicone neutral
SILSEAL-NEUT-PLUMR-CLEAR-310ML
Register now and access more than 60,000 products
Good material compatibility
Outstanding adhesion to virtually all materials used in roofing, e.g. metals such as aluminium, copper, zinc-plated sheet metal, steel, hard PVC, polyester and Plexiglas as well as concrete, stone, tarred board, bituminous membranes, wood etc.
One product for the entire roof
One product for a wide range of tinsmith and roofer applications
Suitable for solar construction and solar glazing
Temperature application range -50 °C to +150 °C
This information is only a recommendation based on our experiences.
Preliminary testing required.
Datasheets(X)
Contents | 310 ml |
Chemical basis | Neutral crosslinked silicones, oxime-based |
Fungicidal properties | Yes |
Colour | Transparent |
Min. skin-formation time | 10 min |
Ultraviolet resistance | Yes |
Continuous motion absorption | 25 % |
Density | 1 g/cm³ |
Smell/fragrance | Characteristic |
Min./max. skin-formation time /conditions | 10-13 min / at 23°C and 50% relative humidity |
Full curing speed/conditions | 2 mm/d / 23°C and 50% relative humidity, moisture curing |
Shelf life from production | 12 Month |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 180 °C |
Coating compatibility | No |
Recoatable/Can be painted over | No |
Shore A hardness | 20 |
Min. breaking elongation | 500 % |
Breaking elongation conditions | for 2-mm film |
Building material class | E - Normally inflammable |