Toilet paper 2-ply
TOILPAP-2PLIES-250SHEET
Art.-no. 0899891733
EAN 4058794036930
Register now and access more than 60,000 products
- Soft and gentle
- Highly absorbent
- Tear-proof
Datasheets(X)
Colour | White |
Number of plies | 2 PCS |
Width | 94 mm |
Length | 120 mm |
Length of roll | 30 m |
Number of sheets | 250 PCS |
Number of rolls | 64 PCS |
Material | Recycled paper |