Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Toilet paper 3-ply

TOILPAP-3PLY-250SHEET

Art.-no. 0899891732

EAN 7310791048444

Individual price display after login
Toilet paper 3-ply

Art.-no. 0899891732

Individual price display after login
Quantity
PU
x 30 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Soft and gentle

  • Highly absorbent
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Number of plies

3 PCS

Width

94 mm

Length

120 mm

Length of roll

30 m

Number of sheets

250 PCS

Number of rolls

30 PCS

Material

Recycled paper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information