Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Tongue for hygienic design sash lock Plain A2 stainless steel 1.4301

LATCH-F.TWSTLOK-1.4301-H50MM-19MMX45MM

Art.-no. 5099704550

EAN 4062856349722

Individual price display after login
Tongue for hygienic design sash lock Plain A2 stainless steel 1.4301

Art.-no. 5099704550

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For hygienic design series sash locks
  • The different dimensional depths, in combination with a twist lock from the hygienic design range, allows various installation situations
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2, 1.4301

Surface

Plain

RoHS-compliant

Yes

Height of the bar (h4)

50 mm

Length (l2)

45 mm

Width (b2)

19 mm

Thickness (t1)

4 mm

Product weight (per item)

30.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information