Top frame
Top frame, variable
TOPFRM-VEH-MRA9
Register now and access more than 60,000 products
- Optimal top closure
- Can be subdivided as required using separating plates
- Non-slip mat and additional separating plates are available as accessories
Datasheets(X)
Type description | MRA9 |
Width | 834 mm |
Height | 80 mm |
Depth | 450 mm |
Design | With 1 separating plate |
Product weight (per item) | 4.000 kg |
Colour | Traffic red RAL 3020, structured |
Material | High-strength steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!