TopLine L thin door set For extra-thin doors of just 10 to 12 mm door thickness
Thin door set TopLine L
THINDR-SET-F.SLIDDRFITT-(TOPLINE-L)
Register now and access more than 60,000 products
- Secure hold: Set includes special sleeves and screws for the secure attachment of fittings for thin doors of 10–12 mm thickness
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Sleeves for drilling into sliding doors for fastening sliding door fittings to thin doors with threaded bolts.
Suitable for min. door thickness | 10 mm |
Suitable for max. door thickness | 12 mm |
Suitable for min./max. door thickness | 10-12 mm |