Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Toyota diesel fuel system cleaner

Diesel additive, Toyota
ADD-DISL-177-(PZ463-00PC0-04)-350ML

Art.-no. 5987000047

EAN 4053479075303

Individual price display after login
Toyota diesel fuel system cleaner

Art.-no. 5987000047

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Toyota injection cleaner for complete cleaning of the entire fuel system of diesel engines

Complete cleaning of the diesel system in a single step


  • Toyota's diesel injection cleaner eliminates troublesome deposits inside diesel engines, which can result in increased emissions, lower fuel efficiency and reduced engine power.

  • The injection cleaner is based on an ash-free technology and contains seven main components that help maintain optimum engine performance without damaging the engine. The contained anti-corrosion agent protects metal surfaces that come into contact with fuel. In addition, the diesel injection cleaner contains a lubricant that protects the pumps and injection nozzles from wear and a cleaning agent for cleaning the diesel injection nozzles.

  • The injection cleaner may help provide improved results during emissions tests. Moderate overuse will not harm the engine.
Notice

Not recommended for use with petrol fuel systems

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for diesel engines

Instructions

Pour the entire contents of the container into the full diesel tank. Only top up the tank when it reaches maximum ¼ level. We recommend repeating the procedure every 15,000 kilometres.

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information