Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Traffic bollard With Swareflex reflectors

Delineator post with reflectors
POST-TRAF-PLA-SWAREFLEX-RED/WHITE-1M

Art.-no. 0899615116

EAN 4053479077581

Individual price display after login
Traffic bollard With Swareflex reflectors

Art.-no. 0899615116

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

With black cap


  • Swareflex red/white reflectors

  • Material: PE

  • Wall thickness: 4.0 mm
  • Tested and certified according to RVS 08.23.02 - TGM
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PE - Polyethylene

Colour

White

Width

9.50 cm

Height

1 m

Product weight (per item)

1.4 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information