Transport trolley GECKO
Transport trolley Gecko
TRANTRLY-GECKO
Art.-no. 9501008241
EAN 4062856952106
Register now and access more than 60,000 products
- 2 L-uprights with swivel castors
- 1 i-upright
- 24 support/bearing tubes
- 1x lower plateau 682 x 590 mm (max. load of 400 kg)
- 1x intermediate plateau 374 x 590 mm (max. load of 30 kg each)
- Plugin system with fixing screw for support/bearing tubes
- Per upright, 23 supports for support/bearing tubes
- Diameter of support/bearing tubes: 23 mm, working length: 590 mm
- Pipe coatings are solvent-resistant, compatible with common paints
- 8 zinc-plated cross pipes, 748 mm long
- 4 ball-bearing-mounted swivel castors, of which 2 with locking device and 1 with directional locking device
- Max. load: on 2 support/bearing pipes 30 kg; on entire carriage: 400 kg
- Prerequisite: uniform load distribution, without impact load
Datasheets(X)
Loading surface width | 890 mm |
Loading-surface depth | 800 mm |
Width | 890 mm |
Depth | 800 mm |
Load capacity | 400 kg |
Wheel diameter | 160 mm |
Product weight (per item) | 66 kg |
Colour | Purple red RAL 3004 |
Material of loading surface | Steel frame |
Material of wheel | Polyurethane |
Material | Steel |