Transport trolley NAUTILUS
Transport trolley Nautilus
TRANTRLY-NAUTILUS
Art.-no. 9501008240
EAN 4062856952090
Register now and access more than 60,000 products
- 3 L-uprights with telescopic extension for large panels
- 2 i-uprights
- 40 support pipes SR23-0590
- 1 lower plateau 1393 x 590 mm
- 2x intermediate plateau 374 x 590 mm (max. load of 30 kg each)
- Plugin system with fixing screw for support tubes
- Per upright, 23 supports for support tubes
- Diameter of support tubes: 23 mm, working length: 590 mm
- Pipe coatings are solvent-resistant, compatible with common paints
- 8 zinc-plated cross pipes, 1444 mm long
- 4 ball-bearing-mounted swivel castors, 2 of which with locking device
- Max. load on 1 support tube 15 kg; on entire carriage: 600 kg
- Prerequisite: uniform load distribution, without impact load
Datasheets(X)
Loading surface width | 1586 mm |
Loading-surface depth | 930 mm |
Width | 1586 mm |
Depth | 930 mm |
Load capacity | 600 kg |
Wheel diameter | 160 mm |
Product weight (per item) | 120 kg |
Colour | Purple red RAL 3004 |
Material of loading surface | Steel frame |
Material of wheel | Polyurethane |
Material | Steel / steel |