Trapezoidal blade with two-hole mounting and rounded tip
Trapezoidal blade 2 holes rounded-tip
BLDE-KNFE-2-HOLE-TRAPEZIUM-TRUNCATED
Art.-no. 071566 122
EAN 4065746530460
Register now and access more than 60,000 products
- Low risk of injury due to rounded blade tip
- Ideal for paper, film and thin-walled cardboard
Datasheets(X)
Blade length | 55 mm |
Blade width | 17.7 mm |
Thickness of blade | 0.6 mm |
Material | Carbon steel |