Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Tripod Basic

Tripod, basic, for work lamp
TRIPOD-F.WRKLGHT-BAS-(0,5-1,5M)

Art.-no. 0981104000

EAN 4062856282326

Individual price display after login
Tripod Basic

Art.-no. 0981104000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Simple tripod for work lamps. Collapsible and extendable.
  • Tripod made of round aluminium profiles

  • Can be extended from 0.5–1.5 m

  • Including cable bracket and M8 fastening screw
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For all standard LED, fluorescent and halogen work lamps with an M8 mounting option

Min./max. height

500-1500 mm

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information