Truck brake fittings kit
ABC-BRK couplings cargo assortment 48pieces
PLGSCRINCON-BRKPIP-CARGO-SORT/SET-48PCS
Register now and access more than 60,000 products
- Allows multiple repairs and connections to be made to tubes ranging from 4x6 to 12x12
- Assortment consisting of 48 pieces
- Supplied in a case that is easy to transport and store
Number of pieces in assortment/set | 48 PCS |
Material | Die-cast metal |
Product weight (per item) | 3.500 kg |
Datasheets (0)
Certificates/ Documents (0)

QCKPLGCON-BRK-STRAIGHT-D6X1MM

QCKPLGCON-BRK-STRAIGHT-D8X1MM

PLGSCRINCON-BRK-STRAIGHT-D12X1,5MM

QCKPLGCON-P5-90DGR-M16

QCKPLGCON-P5-(T-CON)-M16

CONPCE-P5-M12

CONPCE-P5-M14

CONPCE-P5-M16

CONPCE-P5-M22

CON-PLG-/SCRIN-ABC-D10MM-M16X1,5
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units