Truck four-way socket wrench
Truck four-way socket wrench
4WAYSKTWRNCH-TR-L750MM
Art.-no. 071516 041
EAN 4053479822792
Register now and access more than 60,000 products
- With a reinforced middle section
- Heads, arms and middle section hardened
- Heads polished and chromium-plated
- Tested to 1500 Nm
Datasheets(X)
Length | 750 mm |
Tip size | 24 mm, 27 mm, 3/4 inch, 32 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
Product weight (per item) | 5500 g |
Max. torque | 1500 Nm |