Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Turboshot LF curing accelerator

ACCEL-TURBOSHOT-LF-250ML

Art.-no. 0838892600

EAN 4068362395994

Individual price display after login
Turboshot LF curing accelerator

Art.-no. 0838892600

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Würth Turboshot accelerator is a solvent-free accelerator for Würth FLK 275 LF.

Würth Turboshot accelerator is suitable for a broad range of applications.


  • Shortens the drying time of Würth FLK 275 LF

  • Avoids bubble formation

  • Creates a filler to compensate for uneven surfaces

Advantages


  • Supplied ready to use for ease of application

  • Improves curing speed

  • Can be walked on after 2 hours

  • Can be rained on after 20 minutes

Consumption


  • Economical dosing - 5 ml Turboshot accelerator for 1 kg Würth FLK 275 LF
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Stir Würth FLK 275 LF thoroughly. Add the required dose of Turboshot accelerator directly and stir in. 5 ml of Turboshot accelerator is sufficient for 1 kg Würth FLK 275 LF.


Filler:


The filler comprises 1 litre Würth FLK 275 LF, 1.5 litres 0.4-0.8 mm quartz sand and 7 ml Turboshot accelerator. To create the filler, pour the quartz sand into the mixture of FLK 275 LF and accelerator before mixing thoroughly.

Weight of content

250 g

Contents

250 ml

Colour

Colourless, Transparent

Density

1 g/cm³

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information