Tyre bag Recycling
Tyre bag recycling
TYRBG-RECYCLED-XL-960X1000MM
Register now and access more than 60,000 products
- Tyre bag on roll of 100 pieces in cardboard packaging
- In transparent recycled material
- Also suitable for larger tyre dimensions on SUVs, etc.
Length | 1000 mm |
Width | 960 mm |
Number of tear-offs | 100 PCS |
Colour | Transparent |
Product weight (per item) | 6500 g |
Datasheets (0)
Certificates/ Documents (0)