Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Tyre trolley SMART

Trolley cart SMART
PSHCRT-WHEEL-H1385MM

Art.-no. 0962400143

EAN 4099618315190

Individual price display after login
Tyre trolley SMART

Art.-no. 0962400143

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Highly ergonomic

  • Puncture-resistant tyres do not leave any marks

  • For tyres and wheel assemblies

Despite weighing just 20 kg, this lightweight trolley can be used to transport sets of 14-20 inch wheels for most cars and SUVs up to 200 kg.


The foam tyres are maintenance-free and do not leave any marks on the workshop floor.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Toe plate width

560 mm

Toe plate depth

556 mm

Toe plate thickness

6 mm

Load capacity

200 kg

Wheel diameter

254 mm

Material of wheel

Polyurethane Foam

Height

1385 mm

Handle height

1300 mm

Width

610 mm

Depth

695 mm

Material of tyre

Solid rubber

Material of push cart scoop

Steel plate

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Push and pull kit

TYRPSHR-EXT-PUSHPULL-KIT-F.TRANTROLLEY

Increase the height of your SMART tyre transport trolley with the extender that can be retrofitted.
x 1 pcs
Spare wheel for SMART tyre trolley

SP-WHEEL-F.(TROLLEY CART SMART)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information