ULTIMATE adhesive tape for concrete
Adhesive tape for concrete ULTIMATE
CONCADHTPE-YELLOW-ULTIMATE-B48MM-L50M
Register now and access more than 60,000 products
- Especially suited for outdoors
- Supple and flexible
- High initial adhesion, even on rough and dusty substrates
- Easy to remove
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
- Bundles, packs, seals and fastens
- Protects
- Covers pipes, lines and ducts
- Bonds construction films to one another
- Ideal for masonry, plaster and timber (e.g. for asbestos abatement)
Backing material | PE-coated fabric |
Adhesive base | Natural rubber adhesive |
Colour | Yellow |
Length | 50 m |
Width | 48 mm |
Thickness of adhesive tape | 0.23 mm |
Min./max. processing temperature | 10 to 95 °C |
Min./max. temperature resistance | 10 to 95 °C |
Min./max. temperature resistance /conditions | 10 to 95 °C / After 1/2 hour |
Dynamic peel strength at 25 mm | 10.25 N |
Ultraviolet resistance | Limited |
Shelf life from production/conditions | 12 Month / at 20°C |
Resistance against | Water, Weather |