UPC cable retainer
FIXCLMP-FMO-PP-HF-CBLHDR-(12-45MM)
Art.-no. 9501023892
EAN 9008439222001
Register now and access more than 60,000 products
Fastening solution for cables in masonry channels constructed of brick, autoclaved aerated concrete and sandstone. Easy to plaster over without showing through, secure fixing due to newly developed spines for an optimal hold.
Datasheets(X)
Ideal for securing cables quickly and in compliance with the relevant standards in vertical and horizontal masonry channels constructed of brick, autoclaved aerated concrete or sandstone. Perfect for electrical installations where time savings and the ability to easily plaster over are required.
- Insert cable into masonry channel
- Insert fixing element without tools
- Spines hook into wall crevices for a secure hold
- Suitable for channels from 12 to 45 mm
Min./max. slot width | 12-45 mm |
Height (c) | 60 mm |
Min./max. temperature resistance | -10 to 85 °C |
Colour | Light grey |
Material | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |