UWS organic chain oil
Organic chain oil UWS
CHNSAWOIL-BIO-UWS-5LTR
Art.-no. 0893057100
EAN 4065746450621
Register now and access more than 60,000 products
- Made from vegetable oils and suitable environmentally friendly additives
- For full lubrication of chainsaws
- Does not harm the environment
- CEC-L33-T-82 = 97 %
- Very good temperature/viscosity characteristics
- Excellent cold resistance
- High level of protection against wear and corrosion
Datasheets(X)
Contents | 5 l |
Container | Canister |
Chemical basis | Vegetable oil |
Shelf life from production | 18 Month |
Bio-degradable | Yes |
Density | 0.915 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 250 °C |
Acid-free | Yes |
| Chemical basis | Vegetable oil |
| Density at 15 °C (DIN EN ISO 12185) | 0.915 kg/m³ |
| Viscosity at 40 °C (DIN ISO 51562-1) | 90.1 mm²/s |
| Flash point (COC DIN ISO 2592) | > 250 °C |
| Pour point (DIN ISO 3016) | < -30 |
| Colour | Light |