Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Ultrasonic atomiser PureZone

Ultrasonic atomizer PureZone
ATISR-ULTRSONIC-(PURE ZONE)

Art.-no. W067800000

EAN 4058794166149

Individual price display after login
Ultrasonic atomiser PureZone

Art.-no. W067800000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Electronic ultrasonic atomiser for disinfecting and cleaning air-conditioning units, ventilation lines and vehicle interiors of all types.

Generation of tiny liquid particles (smaller than 5 µm) ensures that these are effectively distributed via the vehicle's ventilation ducts without settling on surfaces and causing condensation.



Optimum results are achieved using the EvapoClean (disinfectant) and EvapoFresh (odour elimination) cleaning fluids.



Depending on the amount of liquid, application takes approx. 15 minutes.



Scope of delivery:


PureZone ultrasound atomiser


Power cable


2x nozzles (thin and thick opening)


Extension hose


Illustrated operating instructions

Notice

For very frequent application, we recommend filling the system to 120 ml (instead of 100 ml) or 220 ml (instead of 200 ml).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cleaning and disinfecting air-conditioning units, ventilation lines and vehicle interiors.



Can also be used to a limited extent for domestic ventilation systems using the supplied extension hose

Instructions

Pour one of the two liquids directly into the device, depending on the application.



Place the device in the passenger footwell and point the nozzle towards the air circulation vent inside the vehicle.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information