Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Underlay membrane and roof protection film WÜTOP® Trio 230 SK

ROOFUNDRLAYSTR-(TRIO-230)-SA-2STR-75SM

Art.-no. 0681001342

EAN 4056807440798

Individual price display after login
Underlay membrane and roof protection film WÜTOP® Trio 230 SK

Art.-no. 0681001342

Individual price display after login
Quantity
PU
x 75 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

The reliable roof underlay membrane with increased grammage and two integrated special adhesive strips.

WÜTOP Trio® 230 SK is a highly vapour-permeable underlay membrane and roof protection film with a monolithic membrane. It is laid directly on the heat insulation or formwork of ventilated and unventilated pitched roofs.


Durable


WÜTOP® Trio 230 SK is extremely durable and robust thanks to its grammage of 230 g/m2 and high tear strength.


System


3-layer, polypropylene-based breathable membrane with monolithic functional membrane.


Safety


  • PP top fleece reduces the risk of slipping and protects the membrane inside thanks to its three-ply structure

  • Resistant to bitumen, oil and timber preservative (tenside)

  • Shear strength of the two special adhesive strips certified by the Building Testing and Research Institute

Saves time and money


Two integrated special Fingerlift adhesive strips (40 mm/60 mm) for quick and easy installation.

Notice

Please note the installation instructions for this product.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Coating weight per m²

230 g

Length of roll

50 m

Roll width

1.5 m

Area

75 m²

Number of rolls per pallet

20 PCS

Material

Polypropylene fleece

Min./max. temperature resistance

-40 to 90 °C

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Air layer thickness equivalent to water-vapour diffusion/conditions

0.15 m / in accordance with DIN EN 12572 C

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

375 N

Resistance to tear propagation (transverse)

400 N

Longitudinal tensile force per 50 mm

400 N

Transverse tensile force per 50 mm

330 N

Ultraviolet resistance

3 months

Building material class

E - Normally inflammable

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nail sealing tape PE

NLSEALTPE-PE-WHITE-3X70MM-20M

Sealing tape for reliably sealing off nail, staple gun and screw penetration points on underlay membranes and roof protection films as well as vapour barriers and vapour retarders.
x 4 pcs
EURASOL MAX adhesive sealing tape

ADHSEALTPE-(EURASOL-MAX)-60MM

UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of roofing underlays, vapour barriers, vapour retarders and façade membranes
x 6 pcs
EURASOL Thermo HT adhesive sealing tape

ADHSEALTPE-EURASOL-THERMO-HT-60MM

Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information