Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Underlay membrane and roof protection film WÜTOP® Trio 330 SK

Joist and roof protection film, WÜTOP Trio 330 SK
ROOFUNDRLAYSTR-(TRIO-330)-SA-2STR-75SM

Art.-no. 0681001341

EAN 4050641551917

Individual price display after login
Underlay membrane and roof protection film WÜTOP® Trio 330 SK

Art.-no. 0681001341

Individual price display after login
Quantity
PU
x 75 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Robust roof protection film with 2 integrated special adhesive strips for heavy-duty applications.

WÜTOP Trio® 330 SK is a highly vapour-permeable underlay membrane and roof protection film with a monolithic and microporous membrane. It is laid directly on the heat insulation or formwork of ventilated and non-ventilated pitched roofs. When combined with a WÜTOP® vapour retarder/barrier and EURASOL® adhesive tapes, it can be used to create modern airtight and windproof structures.



Durable


WÜTOP® Trio 230 SK is extremely durable and robust thanks to its grammage of 330 g/m2 and high tear strength.



Technology


6-layer, polypropylene-based roof protection film with monolithic and microporous functional membrane.



Safety


  • PP top fleece reduces the risk of slipping and protects the internal membrane thanks to its 6-ply structure. Resistant to bitumen, oil and timber preservative (tenside)

  • Shear strength of the two special adhesive strips certified by the Building Testing and Research Institute (test report no. 90-12-0343)


Saves time and money


Two integrated special Fingerlift adhesive strips (40 mm/60 mm) for quick and easy installation.

Notice

Fulfils requirements of ÖNORM B4119 and B3661 for highly rainproof roofing underlays! For roof slopes from 5°.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Coating weight per m²

330 g

Length of roll

50 m

Roll width

1.5 m

Area

75 m²

Weight of roll

24.75 kg

Number of rolls per pallet

28 PCS

Material

Polypropylene fleece

Min./max. temperature resistance

-40 to 90 °C

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Air layer thickness equivalent to water-vapour diffusion/conditions

0.2 m / in accordance with EN 1931

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

325 N

Resistance to tear propagation (transverse)

380 N

Longitudinal tensile force per 50 mm

560 N

Transverse tensile force per 50 mm

435 N

Ultraviolet resistance

3 months

Building material class

E - Normally inflammable

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nail sealing tape PE

NLSEALTPE-PE-WHITE-3X70MM-20M

Sealing tape for reliably sealing off nail, staple gun and screw penetration points on underlay membranes and roof protection films as well as vapour barriers and vapour retarders.
x 4 pcs
EURASOL adhesive sealing tape

ADHSEALTPE-1SIDE-EURASOL-60MM

Extremely strong, versatile adhesive sealing tape for airtight and windproof bonding of non-breathable membranes, vapour barriers and vapour retarders and for airtight butt joint bonding of OSB boards
WÜTOP® Filmfix Plus double-sided adhesive sealing tape

ADHSEALTPE-DB-(FOILFIX-PLUS)-12MMX16M

Quick and easy-to-apply adhesive film or airtight and windproof connection bonding for indoor and outdoor use.
x 8 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information