Underlay membrane and roof protection film WÜTOP® Trio Strong SK
ROOFUNDRLAYSTR-(TRIO-STRONG)-SA-75SM
Art.-no. 0681001024
EAN 4045989501298
Register now and access more than 60,000 products
WÜTOP® Trio Strong SK is a highly vapour-permeable underlay membrane and roof protection film with a monolithic membrane. It is laid directly on the heat insulation or formwork of ventilated and unventilated pitched roofs. When combined with a WÜTOP vapour retarder/barrier and EURASOL® adhesive tapes, it can be used to create modern airtight and windproof structures.
Reliable
The grammage of 170g/m² and high tear strength make Wütop® Trio Strong a very reliable roof protection film.
Technology
3-layer, polypropylene-based roof protection film with monolithic functional membrane.
Reliability
PP top fleece reduces the risk of slipping and protects the membrane inside thanks to its 3-ply structure. Resistant to bitumen, oil and timber preservative (tenside).
Saves time and money
2 integrated Fingerlift adhesive strips for quick and easy installation.
Datasheets(X)
![]() | |
Coating weight per m² | 170 g |
Length of roll | 50 m |
Roll width | 1.5 m |
Area | 75 m² |
Weight of roll | 14 kg |
Material | PP - Polypropylene |
Min./max. temperature resistance | -40 to 80 °C |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501-1 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.10 m / in accordance with DIN EN 12572 C |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 200 N |
Resistance to tear propagation (transverse) | 220 N |
Longitudinal tensile force per 50 mm | 285 N |
Transverse tensile force per 50 mm | 250 N |
Ultraviolet resistance | 3 months |
Building material class | E - Normally inflammable |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
