Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Universal cleaner 4-in-1 cleaner

4in1 universal cleaner
CLNR-VEH-(4-IN-1)-200LTR

Art.-no. 0893029200

EAN 4045727986257

Individual price display after login
Universal cleaner 4-in-1 cleaner

Art.-no. 0893029200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

High-pressure and floor cleaner for trade and industry.

Universal applications


Dilution of up to 1:200 possible, depending on the application and degree of soiling.


That means only 1 litre of product is needed for 200 litres of cleaning solution.



Suitable for machinery


Suitable for use in high-pressure cleaners and floor cleaning devices. Product is particularly


low-foaming and separates quickly.


pH value in concentrate: approx. 13. ( 1:10 – 12; 1:100 – 11 )



Product monitoring


Appears in the "Salzburg List" of expert services in the 13/04 paper


on water protection at the Salzburg Regional Government Office



Easily biodegradable in accordance with OECD*


Does not compromise the effectiveness of light fluid separators.


*OECD = Organisation for Economic Cooperation and Development

Notice

Cleaner is highly alkaline. It must therefore only be applied to surfaces insensitive to alkalis. Do not allow to dry. For thorough cleaning, rinse off with clear water. Store in a frost-free place. Do not use on hot surfaces!

Listed cleaners comply with the following rules and regulations:


  • BGBL (German Federal Law Gazette) No. 239/1987 Biodegradability of certain detergent ingredients and determination of the phosphate content

  • Austrian standard ÖNORM B 5106 for cleaning and care products suitable for use in washing water recycling systems (in accordance with ÖNORM B 5107)

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Engine cleaning, floor cleaning, truck attachment and tarpaulin cleaning, tunnel cleaning etc.



  • Engine cleaning: Dilution: 1:5 (167 ml and 833 ml water) to 1:15 (63 ml and 937 ml water).

  • Workshop floor cleaner for hand and machine cleaning: 1:50 (20 ml and 980 ml water) to 1:200 (5 ml and 995 ml water).

  • Tunnel cleaning: 1:50 (20 ml and 980 ml water) to 1:200 (5 ml and 995 ml water).


Car dealerships, industry, maintenance organisations, cleaning organisations, workshops etc.

Contents

200 l

Container

Barrel

Colour

Yellow

pH value

13.1

Density

1.1 g/cm³

Density conditions

at 20°C

Shelf life from production

36 Month

Bio-degradable

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pre-spray cleaning concentrate

CLNCONCEN-PREWASH-25LTR

Alkaline cleaning agent for pre-treating and removing stubborn dirt
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Aluminium wheel rim cleaner

RIMCLNR-ALU-25LTR

Special cleaning agent for removing heavy soiling on (aluminium) rims and tiles, and for removing surface rust. Separates quickly and easily.
x 1 pcs
Aluminium wheel rim cleaner

RIMCLNR-ALU-500ML

Special cleaning agent for removing heavy soiling on (aluminium) rims and tiles, and for removing surface rust. Separates quickly and easily.
Pre-spray cleaning concentrate

CLNCONCEN-PREWASH-25LTR

Alkaline cleaning agent for pre-treating and removing stubborn dirt
x 1 pcs
Pre-spray cleaning concentrate

CLNCONCEN-CARWASH-PREWASH-200LTR

Alkaline cleaning agent for pre-treating and removing stubborn dirt
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information