Universal foot low Polar Bear
Universal foot low Polar Bear
UNIFT-LOW-PBST-31,36X23,55X11,60CM
Art.-no. 9501015461
EAN 4099618033100
Register now and access more than 60,000 products
Datasheets(X)
Material | Steel |
Length | 31.36 cm |
Width | 23.55 cm |
Height | 11.60 cm |
Product weight (per item) | 2500 g |